This item is Discontinued.

Weg 3-Phase General Purpose Motor, 1-1/2 HP, 143/5T Frame, 208-230/460 Voltage, 1740 Nameplate RPM 00158OT3E145T

3-Phase General Purpose Motor, 1-1/2 HP, 143/5T Frame, 208-230/460 Voltage, 1740 Nameplate RPM (Discontinued)

  • Mfr # 00158OT3E145T
  • Zoro # G2917022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00158OT3E145T
Zoro #
G2917022
UPC #
890208197649
Country of Origin
Brazil

Dimensions

Length Less Shaft
9 13/16 in
Overall Length
12 1/16 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1-1/2
RPM Range
1701-1800
Voltage
208-230/460
Frame
143/5T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1740
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA, CE, NEMA MG-1 Part 31
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Motor Bearings
Ball
Hz
60
Duty
Continuous
Footnotes
3
Full Load Amps
4.5-4.4/2.2
Nominal Efficiency
86.5%
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
No. of Speeds
1
RPM Group
1701-1800

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1740, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 4.5-4.4/2.2, 143/5T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.