This item is Discontinued.

Magnecraft Relay, 11Pin, 3PDT, 16A, 24VAC 788XCXC1-24A

Relay, 11Pin, 3PDT, 16A, 24VAC (Discontinued)

  • Mfr # 788XCXC1-24A
  • Zoro # G2917731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788XCXC1-24A
Zoro #
G2917731
UPC #
-
Country of Origin
Unknown

Dimensions

Body Depth - Relay
1.40 in
Body Width - Relay
1.37 in
Body Height - Relay
2.75 in

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
16A @ 277V
DC Contact Rating - Relay
16A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
Power Consumption - Relay
3.0VA
Contact Material
Silver Alloy
Features
Side Flange
Standards
UL Listed, CSA Certified, CE Marked
Pins
11
Status Indicator
Mechanical Flag
Contact Rating
16A @ 277VAC/28VDC
Item - Relay
Flange Mount Relay
Mounting
Side
HP @ 120V
1/3
HP @ 240V
1/2
Contact Form
3PDT
Response Time
20 msec
Weight
0.2

Description

Flange Mount Relay, Contact Form 3PDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy, Features Side Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.