Go/No Go Plug Gage Assy, M5.0-0.80 6H

  • Mfr # 302114530

  • Zoro # G2918072


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Overall Length
Go: 10.3mm; NoGo: 7.1mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302114530
Zoro #
G2918072
UPC #
662631341480
Country of Origin
United States

Dimensions

Overall Length
Go: 10.3mm; NoGo: 7.1mm
Thread Size
M5 X 0.8
Handle Length
2"
Gauge Length - No-Go Member
7.10 mm
Pitch Diameter - Go Member
4.48 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
4.61 mm
Gauge Length - Go Member
10.30 mm

Details

Item
Taperlock Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
Class X
Meets/Exceeds
ASME B1.16M
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Certificate of Accuracy with NIST Traceable
Thread Class
6H
Gauge Finish
Chrome Plated
Standards
ASME B1.16M
Gauge Material
Tool Steel
Hardness
RC 70-72
Handle Color
Yellow
Handle Design
Double End
Thread Direction
Right Hand
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
Go/No-Go (Plus/Minus)
Included Handle
Taperlock 0
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 0, Thread Class 6H, Thread Size M5 x 0.80, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 10.30 mm, Gauge Length - No-Go Member 7.10 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 2 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.