Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Montezuma Portable Tool Box, 16 gal. Steel, Red ME300R

Portable Tool Box, 16 gal. Steel, Red (Discontinued)

  • Mfr # ME300R
  • Zoro # G2918571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME300R
Zoro #
G2918571
UPC #
834018000284
Country of Origin
Unknown

Dimensions

Inside Height
17 3/4 in
Overall Height
18 1/8 in
Inside Depth
14-3/4 in
Overall Depth
15 in
Inside Width
29 3/4 in
Overall Width
30 in

Details

Item
Portable Tool Box
Material
16 gal. Steel
Color
Red
Features
16 ga. steel construction with welded seams-no spot welding. Powder Coated finish, Holds both metric or S.A.E. tools, Lid secures tools in position when closed, Locking latch secures tools from unauthorized use, Lock cylinder has double-cut keys for easier
Storage Capacity
5,260 cu. in.
Number of Drawers
0
Drawer Slides
None
Number of Handles
2
Number of Trays
1
Locking System
Lock Cylinder with Double Cut Keys
Finish
Powder Coated
Handle Design
Sturdy Side Handles
Number of Pieces
1
Configuration
106 Pegs, 35 Slot Holes, 2 Cubbys, 2 Lift-Up Trays For SAE and Metric Sockets and Tools

Description

Portable Tool Box, Material 16 gal. Steel, Overall Depth 15 in, Overall Height 18 1/8 in, Overall Width 30 in, Locking System Lock Cylinder with Double Cut Keys, Color Red, Configuration 106 Pegs, 35 Slot Holes, 2 Cubbys, 2 Lift-Up Trays For SAE and Metric Sockets and Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.