This item is Discontinued.

Zoro Select Filter Bag, Poly Felt, 50/25 Microns, PK 5 1EUN4

Filter Bag, Poly Felt, 50/25 Microns, PK 5 (Discontinued)

  • Mfr # 1EUN4
  • Zoro # G2919323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EUN4
Zoro #
G2919323
UPC #
-
Country of Origin
India

Dimensions

Filter Size
1

Details

Item
Filter Bag
Microns
50/25
Max. Temp.
200 Degrees F
Finish
Natural
Ring Material
Steel

Description

Filter Bag, Finish Natural, Ring Material Steel, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.