Zoro Homepage
This item is Discontinued.
Honeywell Enviracom Serial Adapter, 20 to 30V W8735A1005

Enviracom Serial Adapter, 20 to 30V (Discontinued)

  • Mfr # W8735A1005
  • Zoro # G2920032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8735A1005
Zoro #
G2920032
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
4.2
Width (In.)
1.7
Depth (In.)
0.87

Details

Type
EnviraCOM(R) Serial Adapter
For Use With
1RZY2,2GYN4,3RCK5, or 3RCK6
Connection
Serial
Terminal Designations
1, 2, 3-Enviracom, RS232- Serial Port
Ambient Temp. Range
40 F to 125 F
Requires
YTH9421C Or W8835 Envirazone Zone Control Panel
Voltage (AC)
20 to 30
Application
Provides Local Access To An Enviracom HVAC System
Item
Zoning Control Accessory
Power Method
Hard Wired
Color
White

Description

Zoning Control Accessory, Terminal Designations 1, 2, 3-Enviracom, RS232- Serial Port, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.