#10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK

  • Mfr # 2BE67

  • Zoro # G2920565


product price:  $9.49
/pk 100, $0.09/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BE67
Zoro #
G2920565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.385 in
Head Height
0.176 in
Head Width
0.385 in
Maximum Head Width
25/64 in
Maximum Head Height
11/64 in
Screw Size
#10
Overall Length
1 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Style
Fully Threaded
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Pack Size
Small
Thread Direction
Right Hand
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Head Width 0.385 in, Head Height 0.176 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.