White UHMW Sheet Stock 48" L x 24" W x 0.063" Thick

  • Mfr # BULK-PS-UHMW-948

  • Zoro # G2920757


product price:  $39.89
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.063"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-948
Zoro #
G2920757
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.063"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.063"
Length
48"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Tensile Strength
5,800 psi
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Plastic Grouping
Sheet Stock
Material Type
Virgin Food Contact Grade
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-10%
Elongation
200 %
Material
UHMW Polyethylene
Backing Type
No Backing
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Impact Strength
No Break
Friction Rating
Very Slippery
Grade
Standard
UV Resistant
No
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Machinability
100 %
Water Absorption
0.01 %
Plastic Hardness
66D
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.12
Plastic Density
0.034 lb/cu in
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Product Form
Sheet
Weight
3.95 lb
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRM
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.