Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nilfisk Hose, Length 8 ft. 56265368

Hose, Length 8 ft. (Discontinued)

  • Mfr # 56265368
  • Zoro # G2923176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56265368
Zoro #
G2923176
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 ft

Details

Item
Hose
Accessory Type
Hose

Description

Hose, Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.