Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12071
Zoro #
G2924424
UPC #
-
Country of Origin
Unknown
Dimensions
Length
7 in
Width
21 in
Details
Material
Rubber
Item
Tire Repair Patch
Used For
OTR Radial Tires
Description
Tire Repair Patch, Material Rubber, Color -, Includes -, Features -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.