This item is Discontinued.

Coffing Hoists Lever Chain Hoist, 3300 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening LSB-3000B-10

Lever Chain Hoist, 3300 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening (Discontinued)

  • Mfr # LSB-3000B-10
  • Zoro # G2924476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSB-3000B-10
Zoro #
G2924476
UPC #
698303321313
Country of Origin
Japan

Dimensions

Chain Length
10 ft
Lever Length
14 9/16 in

Details

Item
Lever Chain Hoist
Load Capacity
3300 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
1 1/4 in
Chain
Hardened Steel
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
59 lb
Min. Between Hooks
13 in
Brake
Friction Brake
Finish
Enamel Paint
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1

Description

Lever Chain Hoist, Chain Length 10 ft, Lever Length 14 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.