Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628
Zoro #
G2924774
UPC #
-
Country of Origin
United States
Dimensions
Duct Tape Thickness
2.90 mil
Duct Tape Length
55 yd
Duct Tape Width
3 in
Details
Item
Tape
Tape Color Family
White
Material
OPP Film
Tensile Strength
20 lb./in.
Color
White
Duct Tape Grade
Light-Duty
Adhesion Strength
25 oz/in
Tape Shape
Continuous Roll
Duct Tape Type
Seaming Tape
Performance Temp.
Up to 275 Degrees F
Description
Tape, Duct Tape Type Seaming Tape, Duct Tape Width 3 in, Duct Tape Length 55 yd, Duct Tape Thickness 2.90 mil, Duct Tape Grade Light-Duty, Tape Color Family White, White, Material OPP Film, Tape Shape Continuous Roll, Performance Temp. Up to 275 Degrees F, Adhesion Strength 25 oz/in, Tensile Strength 20 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.