1.5 gpm Outlet, 15/16 in - 27 Thread Size, Chrome, Brass
Mfr # 5500305
Zoro # G2924957
product price:Â $5.35
/eaKey Features
Thread Size Type
Male
Thread Size
15/16 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5500305
Zoro #
G2924957
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16 in - 27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Standards
NSF 61
Material
Brass
Aerator Features
Antimicrobial
Stream
Laminar
Flow Rate (GPM)
1.5
Type
Regular Male
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Antimicrobial
Product Type
Outlet
Temperature - Maximum
140 Degrees F
Connection Gender
Male
Flow Type
Laminar
Flow Rate - Maximum
1.5 gpm
Pressure - Maximum
90 psi
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Antimicrobial, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.