8 in L 1 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 3LY96

  • Zoro # G2926375


product price:  $19.49
/ea

Key Features

Jaw Capacity
1 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3LY96
Zoro #
G2926375
UPC #
190735824375
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
1 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Material
Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
Standards
Federal Specification GGG-W-651E
Adjustable
Manual
Weight
0.86 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Finish
Natural
Insulated
No
Adjustment Type
Quick Adjust
Non-Magnetic
Yes
Ratcheting
No
Jaw Texture
Serrated
Handle Color
Red

Description

This Westward Cast Iron Straight Pipe Wrench is the ideal tool for heavy duty work. It is durable and strong, allowing you to apply the right amount of pressure to get the job done. The floating hook jaw allows you to easily grip onto fasteners with a firm hold. The non stick adjustment nut prevents it from rusting or corroding so that it can last for a long time. You can replace the hook and heel jaws if they become worn out over time. The 8 in length of this cast iron pipe wrench gives you greater leverage when working on projects. This Westward Cast Iron Pipe Wrench is a high quality tool that will give you many years of service as it resists corrosion and wear, ensuring durability even after extensive use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.