Coupling, Set Screw Type, Bore 3/8 In

  • Mfr # SCX-6-6-F

  • Zoro # G2927224


product price:  $30.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCX-6-6-F
Zoro #
G2927224
UPC #
634529076255
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Clearance Dia. (In.)
0.875
Clearance Dia.
0.875 in
Screw Size
1/4"-20
Screw Size (In.)
1/4-20
Bore Diameter 1
3/8 in
Bore Diameter 2
3/8 in
Maximum Bore Diameter
3/8 in
Minimum Bore Diameter
3/8 in
Screw Thread Size
1/4"-20
Different Bore Sizes
No
Coupling Outside Diameter
7/8 in
Clearance Diameter
0.88 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
200
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Set Screw Type
Max. Torque
200 in-lb
Material
Black Oxide Steel
Machined From
Bar Stock
Max. RPM
4,000 RPM
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Bore Type
Round
Fastener Tightening Torque
87 lb-in
Maximum Operating Temperature
350 Degrees F
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Number of Locking Screws
4
Maximum Torque
200 in-lb
Coupling Material Grade
1215
Shaft Locking Type
Set Screw
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screws
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Black Oxide
Coupling Construction
One-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 0.88 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 200 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.