Hand Cleaner, Cherry Gel Series, Gel, 2,000 mL, Includes Grit, Cherry, 4 PK

  • Mfr # 7290-04

  • Zoro # G2927504


product price:  $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Form
Gel
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7290-04
Zoro #
G2927504
UPC #
073852019759
Country of Origin
United States

Dimensions

Container Size
2,000 mL
Size
2000 ml
Refill Size
67.6 fl oz (2 L)

Details

Item
Hand Cleaner
Form
Gel
Container Type
Cartridge
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
Hygiene Series
GOJO
Requires Dispenser
Yes
Application
Effective on Dirt, Oil and Grease
Hygiene Form
Gel
Color
Red
Packaging Type
Cartridge
Standards
California VOC Requirement
Formula
Gel-Style Hand Cleaner With Pumice Scrubbers
Uses Dispenser
Mfr. No. 7200
Series
Cherry Gel
Refill Type
Bulk
Features
5000 mL Refill of GOJO Cherry Gel Pumice Hand Cleaner Works with the GOJO Pro TDX Dispenser (Sold Separately, Sku 7500-01), Natural Pumice Scrubbers Break Down Difficult Soils and Provide Superior Cleaning Performance and an Enhanced Skin Feel After Use, Refreshing Dye-Free Formulation Spreads Quickly Across Hands and Arms
Product Type
Hand Cleaner
Removes
Grease, Grime, Heavy Metals, Paint
Includes Grit
Yes
Manufacturer Dispenser Part Number
7200-01
NSF Rating
E4

Description

Hand Cleaner, Color Red, Form Gel, Product Type Hand Cleaner, Series PRO(TM) TDX(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Cherry, Hygiene Properties Dye-Free, Moisturizing, Paraben-Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, Application Hand Cleanser, NSF Rating E4, Removes Grease, Grime, Heavy Metals, Paint

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.