Full Face Respirator, 7800, Not Rated, Bayonet, Size, M 0 Cartridges Included

  • Mfr # 7800S-M

  • Zoro # G2928825


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Neoprene, Silicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7800S-M
Zoro #
G2928825
UPC #
08887862975507
Country of Origin
Japan

Dimensions

Mask Size
M
Size
M

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Neoprene, Silicone
Respirator Connection Type
Bayonet
Color
Black
Typical Application
Assembly and Mechanical, Cleaning, Painting
Number of Cartridges Included
0
Series
7800
NIOSH Rating
Not Rated
Mask Headstrap Type
6 Point Strap
Full Face Suspension Type
6 pt
Disposable/ Reusable
Reusable
Includes
Speaking Diaphragm
Special Features
Clip-on Welding Shield; Eye Protection; Full Facepiece Reusable; Compatible with Attachable Welding Shield, Compatible with Certain First Responder Cartridges, Compatible with Certain Powered & Supplied Air Systems; Six-point Head Harness
Material
Silicone, Thermoplastic Elastomer (TPE)
Features
Compatible with Attachable Welding Shield
Includes Speaking Diaphragm
Yes
Number of Suspension Points
6
Exhalation Valve
Yes
Face Seal
Silicone Faceseal

Description

Full Face Respirator, 7800 Series, M, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Silicone, Respirator Connection Type Bayonet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.