This item is Discontinued.

Duracell Rechargeable Battery, AA, NiMh, PK4 DC1500B4N

Rechargeable Battery, AA, NiMh, PK4 (Discontinued)

  • Mfr # DC1500B4N
  • Zoro # G2929412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1500B4N
Zoro #
G2929412
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
AA
Standard Battery Size
AA

Details

Battery Chemistry
Nickel-Metal Hydride
Item
Rechargeable Battery
Standard Battery Type
Rechargeable Battery
Battery Capacity
2450mAh
Voltage - Batteries
1.2V DC
Voltage
1.2
Capacity - Batteries
2450mAh
Rechargeable Up To
1000 Times
Standard Battery Pack Size
4

Description

Rechargeable Battery, Battery Size AA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Capacity - Batteries 2450mAh, Rechargeable Up To 1000 Times, Standard Battery Pack Size 4, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.