Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Protractor Head, Gray 180-301U

Protractor Head, Gray (Discontinued)

  • Mfr # 180-301U
  • Zoro # G2930663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-301U
Zoro #
G2930663
UPC #
603908527220
Country of Origin
United States

Dimensions

Head Size (In.)
12-24

Details

Item
Protractor Head
Head Type
Protractor
Head Material
Cast Iron
Graduations
0 to 180 Degrees in Opposite Directions

Description

Protractor Head, Head Type Protractor, Head Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.