Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick

  • Mfr # BULK-PS-PCT-123

  • Zoro # G2931932


product price:  $22.59
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-123
Zoro #
G2931932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
48"
Thickness
0.118"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Gray
Thickness Tolerance
+/-10%
Operating Temp. Range
-211 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Type
General Purpose
Material Color Family
Gray
Tensile Strength
9,500 psi
Plastic Properties
Impact Resistant, Transparent
Material
Polycarbonate
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Plastic Clarity
Opaque
UV Resistant
No
Tensile Strength Rating
Good
Minimum Temperature
-211 Degrees F
Shape
Rectangle
Water Absorption Rating
Good
Grade
Standard
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Impact Strength
12 ft-lb/in
Plastic Hardness
Rockwell M70
Water Absorption
0.15 %
Temperature Range
-211 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-10%
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Friction Coefficient
0.53
Rockwell Hardness
70 HRM
Flexural Modulus
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
7.04 lb
Static-Resistant
Not Static-Resistant
Light Transmission
27.2 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
75 Shore D

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.118 in, Gray, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.