Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX-70TN
Zoro #
G2932447
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.7"
Width
2.6"
Depth
2.7"
Details
Item
Photoelectric Detector
Outdoor Detection Range
70 ft
Indoor Detection Range
140 ft
Lightning Protection
Up to 14kV
Beam Blocking Ratio
99
IP Rating
IP 65
Type
Outdoor
Mounting
Wall/Pole
Operating Temp.
-13 F to 140 F
Input Power
10.5 to 28VDC
Alarm Output
N.C. 28VDC, .2A Max
Color
Black
Includes
Pole Mount Brackets
Current Consumption
38mA Max
Description
Photoelectric Detector, Outdoor, Height 6.7 In., Width 2.6 In., Depth 2.7 In., Black, Outdoor Detection Range 70 Ft, Indoor Detection Range 140 Ft, Beam Blocking Ratio 99, Wall/Pole Mounting, Lightning Protection Up to 14kV, Input Power 10.5 to 28V DC, Current Consumption 38mA Max, Alarm Output N.C. 28VDC, .2A Max, IP Rating IP 65, Operating Temp. -13 F to 140 F, Includes Pole Mount Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.