Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36 Grinding Wheel Grit

  • Mfr # 1KEN1

  • Zoro # G2933052


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Finishing Function
Grinding
Max. RPM
3450
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KEN1
Zoro #
G2933052
UPC #
190735752401
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Finishing Wheel Width
1"
Arbor Hole Size
5/8"
For Max. Wheel Thickness
1 in
Overall Length
15 1/2 in
Arbor Size
5/8 in
Wheel Width
1"
Wheel Dia.
8"
Overall Height
13 in
Finishing Wheel Diameter
8"
Cord Length
6 ft
Spindle Thread Size
M16

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
1
Amps
3.0
Standards
CSA Certified
Grinding Wheel Grit
36
Voltage
120V
HP
1/2
Hz
60
Light
No
No Load RPM
3450
Dust Collection
Yes
Grit
36
Wheel Material
Aluminum Oxide
Wheels Center-Center
16-3/8"
Includes
Eye Shield, Grinding Wheel, Spark Arrestor, Tool Rest, Wheel Guard
Features
Adjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Includes Rocker Switch
Application
Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening
Current
3A
Duty
Medium Duty
Lights Included
Yes
Model Number
TLG200L3
Housing Material
Steel
Switch Type
Rocker
Dust Sealed Switch
No
Electrical Connection
Cord with Plug
Electrical Protection
Grounded
Plug Type
3-Prong
Number of Pieces
1
Speed Setting
Single Speed
Bearing Type
Ball Bearing
For Use On
Alloy and Carbon Metals
Number of Speed Settings
1
Frequency
60 Hz
Max. Disc Speed
3,450 RPM
Horsepower
1/2
Min. Wheel Speed
3,450 RPM
Wheel Distance
11 1/2 in
Max. Wheel Speed
3,450 RPM
Dust Management
Yes

Description

Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 36, Speed Setting Single Speed, Arbor Size 5/8 in, Dust Management Yes, Lights Included Yes, Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening, Bearing Type Ball Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.