This item is Discontinued.

Chainflex 24 AWG 5 pr Conductor Shielded Category Cable BL CF11-02-05-02-1

24 AWG 5 pr Conductor Shielded Category Cable BL (Discontinued)

  • Mfr # CF11-02-05-02-1
  • Zoro # G2933765
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF11-02-05-02-1
Zoro #
G2933765
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
24 AWG
Length
Cut to Length, Order by the Foot
Outside Dia.
0.350 in
Conductor Size - Data Cable
24 AWG
Bend Radius
3.5 in Moving, 1.75 in Fixed
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)

Details

Number of Conductors
10
Jacket Color
Dark Blue
Jacket Material
TPE
Item
Category Cable
Plenum Rated
No
Number of Conductor Pairs
5
Jacket Material - Wire and Cable
TPE
Jacket Material (Wire and Cable)
TPE
Standards
CE
Shielded / Unshielded
Shielded
Item - Data Cable
Category Cable
Total Number of Conductors - Data Cable
10 (5 Pair)
Operating Temp. Range
-31 Degrees to 212 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shielded
Yes
Category Type
5E
Category - Data Cable
5e

Description

Category Cable, Jacket Color Dark Blue, Jacket Material TPE, Shielded Yes, Number of Conductors 10, Standards CE, Bend Radius 3.5 in Moving, 1.75 in Fixed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.