Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1728
Zoro #
G2933892
UPC #
-
Country of Origin
Unknown
Dimensions
Lifting Height Min. (In.)
34-1/2
Base Size (In.)
41 x 41
Lifting Height Max. (In.)
75
Max. Height (In.)
75
Saddle Height (In.)
73-1/2
Min. Height (In.)
34-1/2
Details
Includes
Air-assist that Rapidly Raises the Mounting Head to the Transmission
Saddle Low (In.)
36
Tilt Capacity Rear
20.0 Degrees
Lifting Capacity (Lb.)
1000
Tilt Capacity Front
50.0 Degrees
Standards
ANSI/PALD
Item
Transmission Lift
Head
Transmission Mounting, Features Four Ratcheting Brackets that Adjust to Fit a Variety of Transmission
Tilt Capacity Side
10 Degrees
Description
Transmission Lift, Standards ANSI/PALD, Includes Air-assist that Rapidly Raises the Mounting Head to the Transmission
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.