Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Zinc Plated
Mfr # K2031-ZN
Zoro # G2934337
product price:Â $33.29
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1-1/8"-7
Shank Length
2-3/4 in
Eye Inside Diameter
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2031-ZN
Zoro #
G2934337
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/8"-7
Shank Length
2-3/4 in
Eye Inside Diameter
2 in
Overall Length
7-5/16 in
Thread Length
2-3/4"
Screw Size
1 in
Shoulder Length
15/32 in
Eye Outside Diameter
4 in
Shoulder Diameter
1-3/4 in
Shank Diameter
1-1/8 in
Dia./Thread Size
1-1/8"-7
Eye Outside Dia.
4 in
Eye Inside Dia.
2 in
Shoulder Dia.
1.69 in to 1.81 in
Shank Dia.
1 1/8 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 1-1/8 In.-7, Thread Length 2 3/4 in, Shank Dia. 1 1/8 in, Shank Length 2 3/4 in, Shoulder Dia. 1.69 in to 1.81 in, Shoulder Length 15/32 in, Eye Inside Dia. 2 in, Eye Outside Dia. 4 in, Overall Length 7 5/16 in, Length from Ream Center -, Working Load Limit 12,000 lb, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.