This item is Discontinued.

Schneider Electric Relay, 24VAC Coil Volts, Square, 14 Pin, 4PDT RXM4GB1B7

Relay, 24VAC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)

  • Mfr # RXM4GB1B7
  • Zoro # G2934757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXM4GB1B7
Zoro #
G2934757
UPC #
785901957249
Country of Origin
China

Dimensions

Body Height - Relay
1.06 in
Body Width - Relay
0.82 in
Body Depth - Relay
1.57 in
Overall Height - Relay
1.06 in

Details

Item
Relay
Coil Volts
24V AC
AC Contact Rating - Relay
3A @ 277V
DC Contact Rating - Relay
3A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.2VA
Contact Material
Gold Plated Bifurcated Silver
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
EN/IEC 61810-1, UL 508, CSA C22.2 No 14
Status Indicator
None
Contact Form
4PDT
HP @ 120V
Not Rated
Contact Rating
3A @ 277VAC/30VDC
Socket
Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Push To Test
Lockable
Socket Code
G
Base Type
Square
Pins
14
HP @ 240V
Not Rated
Item - Relay
Plug In Relay
Response Time
(NO) AC: 20 msec DC: 20 msec (NC) AC: 20 msec DC: 20 msec

Description

Relay, Contact Form 4PDT, Status Indicator None, Contact Material Gold Plated Bifurcated Silver, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.