This item is Discontinued.

Msa Safety Confined Space Kit, Tripod, Hoist, Rescuer 10105271

Confined Space Kit, Tripod, Hoist, Rescuer (Discontinued)

  • Mfr # 10105271
  • Zoro # G2934849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10105271
Zoro #
G2934849
UPC #
-
Country of Origin
Unknown

Dimensions

Winch Cable Length
50 ft
Tripod Height
96 in
Base Radius Range
37 in to 59 in
Winch Cable Dia.
3/16 in
SRL Cable Length
50 ft
SRL Cable Dia.
3/16 in

Details

Item
Confined Space Kit
Winch Cable Material
Galvanized Steel
Winch Cable Tensile Strength
4200 lb
Standards
ANSI Z359.1, EN 795, OSHA Regulations
Includes
Tripod, Hoist, Rescuer, Carrying Bag, Instruction Manual
SRL Cable Material
Stainless Steel
Winch Max. Working Load
310 lb
SRL Max. Working Load
310 lb
Tripod Material
Aluminum Alloy
SRL Cable Tensile Strength
3700 lb

Description

Confined Space Kit, Base Radius Range 37 in to 59 in, Includes Tripod, Hoist, Rescuer, Carrying Bag, Instruction Manual, SRL Cable Dia. 3/16 in, SRL Cable Length 50 ft, SRL Cable Material Stainless Steel, SRL Cable Tensile Strength 3700 lb, Standards ANSI Z359.1, EN 795, OSHA Regulations, Tripod Material Aluminum Alloy, Winch Cable Dia. 3/16 in, Winch Cable Length 50 ft, Winch Cable Material Galvanized Steel, Winch Cable Tensile Strength 4200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.