WypAll GeneralClean X60 Multi-Task Cleaning Cloths (34955), Jumbo Roll, Strong & Absorbent, White

  • Mfr # 34955

  • Zoro # G2935046


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Material
Hydroknit
Color
White
Sheet Size
12 1/2 in x 13 1/2 in
Container Type
Roll
Number of Sheets
1,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34955
Zoro #
G2935046
UPC #
036000349559
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 13 1/2 in
Roll Length
1,228 ft
Size
13-2/5"
Sheet Width
12 1/2 in
Sheet Length
12 1/4 in

Details

Item
Dry Wipe Roll
Material
Hydroknit
Color
White
Container Type
Roll
Number of Sheets
1,100
Ply
1
Lint Level
Standard
Series
X60
Containers per UOM
1
Features
Residue-free, Solvent Resistant, Wet Strength, Absorbent, Lightweight
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
Application
Industry, General Purpose

Description

1,100 Sheets/Roll; 1 Roll of WypAll GeneralClean X60 Multi-Task Cleaning Cloths/Case; 1,100 Sheets/Case; White; Jumbo Roll; Strong and Absorbent Towels.

These multi-task cleaning cloths are absorbent and reinforced to stay strong for cleaning performance. Rag replacement that absorbs water faster than rags. These general purpose cleaning cloths are great to remove sticky substances and residue.Take advantage of fast absorbing Hydroknit technology with reinforced structure for performance and durability.

WypAll is the number one brand of disposable wipes in the US and Canada. Create a clean work environment with light to medium duty general cleaning solutions.

Pound for pound, WypAll GeneralClean X60 Multi-Task Cleaning Cloths absorb more than two times as much water as rags. They bring the absorbing power of Hydroknit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, WypAll GeneralClean X60 Multi-Task Cleaning Cloths help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind, and they're reinforced for strength when wet or dry. They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas. These cleaning towels are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll GeneralClean X60 Multi-Task Cleaning Cloths to deliver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.