Spring Clamp, 4 In, 6 1/2 L, Plastic

  • Mfr # XV5-100

  • Zoro # G2935554


product price:  $11.59
/ea

Key Features

Max. Jaw Opening (In.)
4 in
Length (In.)
6 1/2 in
Material
Plastic
Handle
Anti Slip, Soft
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XV5-100
Zoro #
G2935554
UPC #
091162000496
Country of Origin
China

Dimensions

Length (In.)
6 1/2 in
Size
4 in
Throat Depth
2 in
Overall Length
6 1/2 in

Details

Item
Spring Clamp
Max. Jaw Opening (In.)
4 in
Material
Plastic
Handle
Anti Slip, Soft
Tips
Non Marring Soft Plastic
Handle Style
Ergonomic
Jaw Tip Style
Non Marring, Pivoting, Soft
Insulated
No
Jaw Opening - Maximum
4 in
Jaw Tip Material
Plastic
Ratcheting
No
Reflectivity
Nonreflective
Jaw Material1
High Impact Plastic

Description

With a jaw opening of 4 in., the BESSEY XV5-100 Spring Clamp is designed to clamp materials firmly and securely. The spring clamp has an anti slip, soft handle for comfort and ease of use. Its jaw opening measures 4 in. and it has a length of 6 1/2 in.. It is made from high impact plastic, which makes it both durable and lightweight. If you are looking for a reliable spring clamp that will hold your work pieces together, this Bessey product is the one to choose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.