Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM020S-L-10

  • Zoro # G2935807


product price:  $10,696.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM020S-L-10
Zoro #
G2935807
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
20 in
Housing Width
16 7/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
31 1/2 in
Housing Length
27 19/32 in
Trolley Wheel Dia.
2 13/32 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
31 1/2 in
For Minimum Beam Height
4 29/32 in
Minimum Retracted Length
23 in
Lifting Hook Opening Width
1 19/32 in
Maximum Lifting Length
10 ft
For Min. Beam Flange Width
3 7/32 in
Controller Cord Length
6 ft
Body Depth
20 in
Body Length
27 19/32 in
For Max. Beam Flange Width
6 3/16 in
Body Width
16 7/16 in
Trolley Wheel Diameter
4 9/10 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
28 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
DC Current
Number of Speeds
1
Clutch
Friction
Trolley Speed
40 fpm
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Amps @ Low Volts
19.6 A
Reeving
1
Finish
Electrostatic Enamel
Control Cord
6 ft
Classification
H4
Thermal Protection
Included
Trolley Configuration
Motorized Trolley
Fits Beam Flange W
3-7/32 in to 6-3/16 in
Lubrication
Oil Bath
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Duty Classification
H4
Body Finish
Enamel
Trolley Wheel Material
Steel
Chain Finish
Nickel Plated
Trolley IP Rating
IP55
Brake Type
DC Current
Resistance Properties
Corrosion Resistant
Fixed Lift Speed
28 fpm
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Number of Load Chains
1
Body Material
Aluminum
Maximum Lifting Capacity
4,000 lb
Overload Protection Included
Yes
Includes Brake
Brake Included
Mount Type
Motorized Trolley
Current at Max. Voltage
1.7 A
Headroom
23 in
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Motor Horsepower
4 3/4 hp
Clutch Type
Friction
Pendant IP Rating
IP65
Starts and Stops per Hour
360
For Outdoor Use
Yes
Current at Min. Voltage
19.6 A
Programmable
Non-Programmable
Chain Grade
Grade 80
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Number of Reeves
1
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 19.6 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 23 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.