Thick Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 5 PK

  • Mfr # Z9683

  • Zoro # G2937462


product price:  $28.19
/pk 5, $5.64/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Outside Diameter
2 in
Minimum Thickness
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9683
Zoro #
G2937462
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.344 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Thick Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Flat Washer Type
Large OD Thick Flat Washer
For Use With
Construction, Machinery
Rockwell Hardness
B40
Application
Load Distributing
Washer Material Grade
Low Carbon
Thickness Tolerance
+0.005/-0.020 in
Type
Oversized Flat Washer
Color
Silver
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.05
Washer Type
Large Outside Diameter and Extra Thick
FDA Approved
Not FDA Approved
Hardness
55 HRB
Material Quality Standards
ASTM A108

Description

Large O.D. & Thick Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products