Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Steel, Black P3508L03

Pressure Gauge, 0 to 30 psi, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # P3508L03
  • Zoro # G2937882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3508L03
Zoro #
G2937882
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
3-1/2"

Details

Item
Pressure Gauge
Connection Location
Lower
For Use With
Pressure Test Kits
Gauge Application
Test
Range
0 to 30 psi/0 to 2 Bar
Accuracy
+/-3-2-3%
Gauge Primary Range Values
0 to 30
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Gauge Socket Material
Brass
Pressure and Vacuum Gauge Type
Pressure Gauge
Graduations
5 psi/0.5 Bar
Basic Gauge Lens Material
Plastic
Series
P3508L
Basic Gauge Sensor Material
Brass
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Lens Material
Acrylic
Basic Gauge Socket Material
Brass
Gauge Case Material
Steel
Gauge Sensor Material
Brass
Gauge Connection Location
Bottom
Smallest Graduation
1 psi/0.05 Bar
Gauge Case Color
Black
Gauge Panel Mountable
No
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Numbered Graduations
5
Basic Gauge Wetted Parts
Brass
Liquid Filled
No
Gauge Primary Range Smallest Graduation
1
Calibration Certificate Included
No
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Test, 3-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 30, psi, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Primary Range Numbered Graduations 5, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.