Cut-Off & Grinding Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit
Mfr # 66252843590
Zoro # G2938381
product price:Â $5.15
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252843590
Zoro #
G2938381
UPC #
662528435902
Country of Origin
China
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Gemini
Maximum Operating Speed
13,580 RPM
Application
Ferrous Metal, Gray Iron, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum
Primary Material Application
Aluminum
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Aluminum, Compatible Tool Type Angle Grinder, Series Gemini, Wheel Type Type 27, Maximum Operating Speed 13,580 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.