Zoro Homepage
This item is Discontinued.
Cooper-Atkins Pocket Glass Thermometer, 0 to 220F 1051-03-1

Pocket Glass Thermometer, 0 to 220F (Discontinued)

  • Mfr # 1051-03-1
  • Zoro # G2939797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051-03-1
Zoro #
G2939797
UPC #
070131215130
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Length
5"

Details

Fill
Spirit
Includes
Plastic Case with Clip
Item
Pocket Liquid In Glass Thermometer
Special Features
Non Toxic Liquid Fill
Temp. Range
0 Degrees to 220 Degrees F
Scale Divisions
2 Degrees F
Features
Non-toxic Liquid Fill

Description

Pocket Liquid In Glass Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.