Black Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick

  • Mfr # PS-CACC-488

  • Zoro # G2940777


product price:  $14.35
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-488
Zoro #
G2940777
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Width
24"
Thickness
0.118"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Black
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Color Code
2025
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Type
Standard Grade
Material Color Family
Black
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Material
Acrylic
Plastic Hardness Rating
Hard
UV Resistant
Yes
Tensile Strength Rating
Excellent
Temperature Range
32 Degrees to 170 Degrees F
Water Absorption Rating
Poor
Shape
Square
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Water Absorption
0.4 %
Friction Rating
Not Slippery
Impact Strength
0.28 ft-lb/in
Maximum Temperature
170 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
Standard
Machinability
Not Rated
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
32 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Fabrication
Cast
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,746 MPa
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Weight
4.6 lb
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.