Poly Tubing, Spiral, OD 5/32 In, 11 1/8 In

  • Mfr # 2MPS-532-10-01

  • Zoro # G2941041


product price:  $18.19
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MPS-532-10-01
Zoro #
G2941041
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
1/32 in
Tube Length
11 1/8 in
Tail Length
4 in
Overall Tubing Length
11.12 in
Tube A Wall Thickness
0.031 in
Tube A Outside Diameter
5/32 in
Tube B Inside Diameter
3/32 in
Tube B Wall Thickness
0.031 in
Tube A Inside Diameter
3/32 in
Tube B Outside Diameter
5/32 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 98
Max. Pressure
140 psi
Tube Color
Black, Clear Blue
Burst Pressure
420 psi
Temp. Range
-68 Degrees to 140 Degrees F
Tolerance
+/-0.004 in
Standards
NSF 51, NSF 61, RoHS Compliant
Item
Tubing
Type
Bonded, Spiral
Vacuum Rating
28 in Hg
Color
Black/Clear Blue
Material
Polyurethane
Application
Gas
Tube B Color
Blue
Maximum Vacuum Pressure
28 in Hg
Tube B Clarity
Semi-Clear
Tube A Clarity
Opaque
Number of Tubes
2
Industry Application
OEM
Maximum Operating Temperature
160 Degrees F
Hardness
Shore A 98
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Autoclavable
No
For Fluid Type
Gas, Liquid, Oil
Tube A Color
Black
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Material Trade Name
Surethane
Maximum Operating Pressure
240 psi @ 75 Degrees F
Features
Multiple-Bore Bonded Spiral
Bonding
Bonded Spiral
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Does Not Contain
Does Not Impart Taste

Description

Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 2, Overall Tubing Length 11.12 in, PEX Type Not Applicable, Reinforcement Not Applicable, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.