Globe Valve, Class 300, 1 In.

  • Mfr # 572 1

  • Zoro # G2942877


product price:  $224.47
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
572 1
Zoro #
G2942877
UPC #
697988581012
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
3 7/16 in
Inlet to Outlet Length
3-7/16"
Pipe Size
1"
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Handle Height
6.38 in
Handle Diameter
3.44 in
Connection Size - Side 1
1 in
Overall Length
3.7 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
550 Degrees F
Max. Fluid Temp.
550 Degrees F
Max. Steam Pressure - Valves
300 psi WSP
Top of Handle to Inlet Center
6-3/8"
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Connection Type
FNPT
Body Material
Bronze
Handle Material
Iron
Seal Material
Bronze
Valve Stem Type
Rising
Wedge Material
Bronze
Max. Water Pressure
600 psi
Max. Steam Pressure
300 psi
Stem Material
Bronze
Bonnet Style
Union
Handle Type
Wheel
Max. Fluid Pressure - Valves
600 psi
Max. Air Pressure
Not Rated
Class
Class 300
Top of Handle to Inlet Center - Valves
6 3/8 in
Item
Globe Valve
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Gender - Side 1
Female
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Operating
1,000 psi
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Bronze
Globe Valve Type
Z-Body
Seat Material
Bronze
Bonnet Material
Bronze
Connection Type - Side 2
NPT
Operating Temperature - Maximum
550 Degrees F
Maximum Pressure - Steam
300 psi
Coefficient of Volume (Cv)
11.1
Connection Gender - Side 2
Female
Valve Series
572

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 3 7/16 in, Top of Handle to Inlet Center - Valves 6 3/8 in, Valve Class Class 300, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.