Shop DAYTON

IEC Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # 6EAV1

  • Zoro # G2942965


product price:  $31.79
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6EAV1
Zoro #
G2942965
UPC #
190735361368
Country of Origin
India

Dimensions

Overall Width
1.77 in
Overall Height
1.77 in
Overall Depth
3.18 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 1 Phase - 230V
1
Reversing
No
Enclosure NEMA Rating
No Enclosure
Embedded Surge Suppressor
No
Full Load Current - Inductive
9 A
Horsepower @ Single Phase - 120V AC
1/2 hp
Full Load Current - Resistive
20 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC

Description

The DAYTON - IEC Magnetic Contactor is a non-reversing, three-pole contactor with a coil voltage of 240V AC. It's rated for operation with both inductive and resistive loads, with full load amps for inductive at 9A and resistive at 20A. The contactor features an auxiliary contact configuration of 1NO (Normally Open), meaning it includes one auxiliary contact that remains open until the main circuit is energized. Without an enclosure, this compact unit measures just 3.18 inches in depth and width, and 1.77 inches in height.

Key Features:

  • Non-Reversing Action: This means the direction of motor rotation cannot be reversed using this device.
  • Auxiliary Contact Configuration: Comes with one normally open (1NO) auxiliary contact.
  • Coil Voltage: Operates on a coil voltage of 240V AC.
  • Load Handling: Rated for operation with up to 9A for inductive loads and up to 20A for resistive loads.
  • Horsepower Ratings: Compatible with motors ranging from half horsepower (HP) at single phase -120V AC to seven-and-a-half HP at three-phase -575V AC.
  • Compact Size: With dimensions approximately three by two inches, it is suitable for compact spaces.
  • Terminal Connection Type: Utilizes screw-type connections as per design specifications.
  • Standards Compliance: Complies with CSA and UL Listed standards as per product specifications.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.