1/8" MNPT Brass Mini Ball Valve Inline

  • Mfr # H-1280-B-N-1/8

  • Zoro # G2943281


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-1280-B-N-1/8
Zoro #
G2943281
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/8 in
Overall Length
1.72 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in
Handle Height
2.57 in
Connection Size - Side 1
1/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Natural Gas, Water
Connection Type
MNPT x MNPT
Item
Mini Ball Valve
Standards
ASME, ASTM, CE, MIL-F-18866, SAE
Handle Material
Nylon
Handle Type
Lever
Max. Pressure
300 PSI CWP
Seat Material
PTFE
Stem Material
316 Stainless Steel
Features
Quick On Off Service
Stem Type
Blowout Proof
Body Material
Brass
Temp. Range
-40 Degrees to 400 Degrees F
Ball Valve Product Group
Manual
Seal Material
FKM
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Color - Valve Handle
Black
Connection Gender - Side 2
Male
Operating Temperature - Minimum
-40 Degrees F
Coefficient of Volume (Cv)
0.11
Connection Type - Side 1
NPT
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Valve Series
H1200

Description

Toggle Valve, 1/8 In, MPT x MPT Connection, Max. Pressure 300 PSI, Standard Port, Material of Construction Brass, Seats Viton/PTFE, Seals Viton/PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 0.11, Nylon/Toggle Handle, Temp. Range -40 To 400 F, Overall Length 1.72 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.