Padlockable Hasp Electrical Enclosures, 18 in H, 6 in D, 18 in W, 3R, Steel

  • Mfr # RSC181806G

  • Zoro # G2943972

CAD Available

product price:  $112.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSC181806G
Zoro #
G2943972
UPC #
786725402861
Country of Origin
United States

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Series
RSC-G
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
16 ga
Includes
Screws
Cover Type
Screw Cover
Features
Bodies and doors fabricated from 16 gauge type 304 stainless steel; Continuously welded seams ground smooth, less knockouts or holes; Sealed with poured-in-place polyurenthane gasket; External mounting plates, top and bottom of enclosure; Stainless steel screws and clamps on four sides of cover assure watertight seal; Grounding provisions provided; Optional panels and terminak kits must be ordered separately
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Cable Entry
Knock Outs
Environment - MERCH
Weather Resistant
Includes Knockouts
Knockouts Included
Gasket Material
Polyurethane

Description

Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 18 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 5.88 in, Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.