Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72839-BG
Zoro #
G2944331
UPC #
092329131640
Country of Origin
China
Dimensions
Quick Connect Air Coupling Body Size
1/4"
Quick Connect Air Coupling Pipe Size
1/2"
Body Size - Quick Connect Air Couplings
1/4"
Pipe Size - Quick Connect Air Couplings
1/2"
Details
Quick Connect Air Coupling Material
Stainless Steel
Quick Connect Air Coupling Interchange Type
Tru-Flate-Automotive
Quick Connect Air Coupling Max. Pressure
400 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Temp. Range
0 Degrees to 170 Degrees F
Application
Used on End of Hose or Tool Inlet for Connection to Quick Coupler
Hose Connection - Quick Connect Air Couplings
(F)NPT
Quick Connect Air Coupling Hose Connection
(F)NPT
Max. Pressure - Quick Connect Air Couplings
400 psi
Item
Quick Coupler Plug
Interchange Type - Quick Connect Air Couplings
Tru-Flate-Automotive
Material - Quick Connect Air Couplings
Stainless Steel
Material
304 Stainless Steel
Interchange Type
Automotive
For Use With
Automotive Interchange Coupler
Description
Quick Coupler Plug, Automotive, 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.