Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Two Hole Lug Compression Connector, 2 AWG 54207

Two Hole Lug Compression Connector, 2 AWG (Discontinued)

  • Mfr # 54207
  • Zoro # G2944566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54207
Zoro #
G2944566
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
0.59"
Length
2.13"
Stud Size
1/4"
Barrel Length
Short
Length (Straight Wireway)
2.13 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Brown
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.250 in
Die Code
33
Hole Center to Center
0.625"
Plate Material
Tin
Item
Two-Hole Lug Compression Connector
Tongue Style
Standard
Peep Hole
Yes

Description

Two-Hole Lug Compression Connector, Color Code Brown, Die Code 33, Hole Center to Center 0.625 in, Material Copper, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.