This item is Discontinued.

Zoro Select Hex Head Cap Screw, 20 PK 1KU23

Hex Head Cap Screw, 20 PK (Discontinued)

  • Mfr # 1KU23
  • Zoro # G2944785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KU23
Zoro #
G2944785
UPC #
008236826753
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
16
Head Width
1 1/8 in
Dia./Thread Size
3/4"-16
Head Height
15/32 in

Details

System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Material Grade
Grade 5
Fastener Thread Style
Fully Threaded
Thread Type
UNF (Fine)
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
C25 to C34
Fastener Finish
Zinc Plated
Head Type
Hex
Basic Material
Steel
Proof Load
28,400 psi
Type
Medium Strength

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.