Gray Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick

  • Mfr # PS-CACT-126

  • Zoro # G2944882


product price:  $35.55
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-126
Zoro #
G2944882
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.177"
Length
48"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Material Color Family
Gray
Operating Temp. Range
32 Degrees to 170 Degrees F
Color Code
2074
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Material Type
Standard Grade
Material
Acrylic
Impact Strength
0.28 ft-lb/in
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Machinability
Not Rated
Maximum Temperature
170 Degrees F
Wear Factor
Fair
Water Absorption
0.4 %
Minimum Temperature
32 Degrees F
UV Resistant
Yes
Temperature Range
32 Degrees to 170 Degrees F
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Shape
Rectangle
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Grade
Standard
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Excellent
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Elongation
Not Rated
Light Transmission
31.4 %
Weight
10.79 lb
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
2,746 MPa

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.171875 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.