Zoro Homepage
This item is Discontinued.
Philips LED Floodlight, PAR38,3000K, Warm 408161

LED Floodlight, PAR38,3000K, Warm (Discontinued)

  • Mfr # 408161
  • Zoro # G2945704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408161
Zoro #
G2945704
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-3/16"
Max. Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in
Overall Length
5.2 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
16
Lumens
650
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Item
LED Floodlight
Bulb Beam Angle
22 Degrees
Average Bulb Life
40,000 hr.
Bulb Designation
16PAR38/END/F22 3000 DIM 6/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
16PAR38/END/F22 3000 DIM 6/1
Special Features
Dimmable

Description

Endura LED Lamp, Dimmable, Lamp Shape PAR38, Base Type Medium Screw, 650 Lumens, Voltage 120, 16 Watts, Color Temp. 3000K, Average Life 45,000 hr., Color Warm, CRI 85, Overall Length 5.2 In., Lamp Designation 16PAR38/END/F22 3000 DIM 6/1, Bulb Dia. 4.8 In., Beam Angle 22 Degrees , Type Reflector, Energy Star Compliant No, Trade Number 16PAR38/END/F22 3000 DIM 6/1, Footnotes LED, Dimmable, Replaces 60W PAR38, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.