Zoro Homepage
This item is Discontinued.
Checkers Warning Whip 6 Flashing LED Light, Green FSRKT-6GF

Warning Whip 6 Flashing LED Light, Green (Discontinued)

  • Mfr # FSRKT-6GF
  • Zoro # G2947016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSRKT-6GF
Zoro #
G2947016
UPC #
812958004302
Country of Origin
United States

Details

Shape
Oval
Lamp Type
Led
Number of Bulbs
6
Color
Green
Current Rating
0.08 to 0.25A
Item
Warning Whip
Sub-Category
Hazard And Warning Devices
Volt Bulb
6 to 12

Description

Warning Whip, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.