Type I Safety Can, Galvanized Steel, 2 gal, 11.25 in Dia., Self-Closing Lid, Red, Flammables
Mfr # UI20S
Zoro # G2947217
product price:Â $63.52
/eaKey Features
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
2 gal
Height
9.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UI20S
Zoro #
G2947217
UPC #
048441221417
Country of Origin
United States
Dimensions
Height
9.5 in
Can Diameter
11.25 in
Overall Height
9 1/2 in
Details
Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
2 gal
Color
Red
Can Type
Type I
DOT Approved
No
Standards
CARB Compliance; NFPA Code 30; FM Approval; UL Approval; ULC Approval
Includes Faucet
No
Includes Flame Arrester
Yes
Can Material
Steel
Includes
Flame Arrestor, Pour Spout, Squeeze Handle
For Use With Liquid
Flammables
Includes Hose
Hose Not Included
Product Type
Type I Safety Can
Cap Features
Self-Closing
Footprint Shape
Circle
Material Finish
Powder Coated
Includes Funnel
Funnel Not Included
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.