This item is Discontinued.

Omron Proximity Sensor, Inductive, 18mm, NO E2E-X5Y1-53-US

Proximity Sensor, Inductive, 18mm, NO (Discontinued)

  • Mfr # E2E-X5Y1-53-US
  • Zoro # G2948452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X5Y1-53-US
Zoro #
G2948452
UPC #
-
Country of Origin
Unknown

Dimensions

Proximity Sensor Diameter
18.0mm
Length
55mm
Length (Straight Wireway)
55mm
Cable Length
2 m

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Inductive Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
90 to 140V AC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NO
Max. Detecting Distance
5.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
25 Hz
Case Material
Nickel Plated Brass
IP Rating
IP67
Max. Current Load
300mA
NEMA Rating
1, 3, 4, 6, 12, 14
Standards
CE
Description/Special Features
LED Indication
Includes
Instruction Manual
Operating Temp. Range
-40 Degrees to 185 Degrees F
Electrical Connection
2m Cable
Electrical Installation Type
Prewired Cable
Sensing Method
Inductive
Body Finish
Nickel Plated
Body Material
Brass
Output Circuit Number of Wires
2
Style
Cylindrical
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6
Includes Indicator Lights
Indicator Lights Included
Sensing Face Shielding
Shielded

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 90 to 140V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 5.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 3, 4, 6, 12, 14, IP Rating IP67, Case Material Nickel Plated Brass, Length 55mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.