Upblast Ventilator, 36 In, 208-230/460V

  • Mfr # 7A719

  • Zoro # G2948653


product price:  $4,757.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7A719
Zoro #
G2948653
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Dimension D
29 7/16 in
Base Height
1.8 in
Base Width
46 in
Dimension A
46 in
Dimension C
44 5/8 in
Overall Height
46 3/8 in
Recommended Damper Size (In.)
39 x 39
Wheel Dia.
36 in
Base Length
46 in
Overall Dia.
58 5/8 in
Dimension B
58 5/8 in
Shaft Dia. Wheel End
1 1/4 in
Base Square Size - Roof Ventilators
46" x 46"
Housing Width
58.6 in
Damper Size
39 x 39 in
Propeller Shaft Diameter
1 1/4 in
Housing Length
58.6 in
Wheel Diameter
36 in
Overall Diameter
58 5/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
9845
Max. BHP
0.78
Motor Voltage
208/230/460
Recommended 8 In. Fixed Curb Item No.
4HX44
Wheel Material
Aluminum
Hz
60
Recommended Damper Stock No.
4HX70
CFM @ 0.250-In. SP
8299
Drive Type
Belt Drive
Motor HP
3/4
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX60
Recommended 12 In. Fixed Curb Item No.
2RB82
CFM @ 0.125-In. SP
9142
Assembled/Unassembled
Unassembled
Sones @ 0.125-In. SP @ 5 Ft.
9.4
Requires
Roof Curb for New Installation
Item
Centrifugal Upblast Roof Exhaust Fan
RPM
365
CFM @ 0.375-In. SP
7286
Mounting Location
Roof
Bearing Type
Regreasable Pillow Block
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Max. Inlet Temp.
300 Degrees F
Drive Package Included
Yes
Sones @ 0.500-In. SP @ 5 Ft.
8.3
Speed Controllable
No
Phase
3
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.500-In. SP
5767
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 762
Sones @ 0.250-In. SP @ 5 Ft.
8.5
Wheel Type
Backward Inclined
Electrical Connection
Power Cord
Sound Level
10.2 sones @ 0.000 in SP and 5 ft, 8.0 sones @ 0.375 in SP and 5 ft, 8.3 sones @ 0.500 in SP and 5 ft, 8.5 sones @ 0.250 in SP and 5 ft, 9.4 sones @ 0.125 in SP and 5 ft
Nameplate Voltage
208-220/440V AC
Includes Motor
Yes
Includes Drive Package
Yes
Exhaust Airflow @ 0.500 in SP
5,767 cfm
Maximum Fan Speed
365 RPM
For High-Static Pressure Applications
No
Brake Horsepower
39/50 hp
Motor Location
Out of Airstream
Spark Resistant Construction Type
A
Application
Industrial and Commercial Buildings, Restaurants, Schools
Base Shape
Square
For Air Type
Kitchen Air
Maximum Static Pressure
1/2 in wc
Resistance Properties
Spark Resistant
Exhaust Airflow @ 0.375 in SP
7,286 cfm
Mount Type
Roof Curb
High-Efficiency Motor
No
Frequency
60 Hz
Motor Horsepower
3/4 hp
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.250 in SP
8,299 cfm
Airflow @ 0.000 in SP
9,845 cfm
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.000 in SP
9,845 cfm
Motor Speed
365 RPM
Exhaust Airflow @ 0.125 in SP
9,142 cfm
Assembly
Unassembled
Motor Enclosure
Open Dripproof
Maximum Inlet Air Temperature
300 Degrees F
Housing Material Fabrication
Spun

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 9,845 cfm, Nameplate Voltage 208-220/440V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.