Standard Dowel Pin, 1/8 in Nominal Dia, 2 in L, Stainless Steel, 25 PK

  • Mfr # D17-1000

  • Zoro # G2949396


product price:  $14.69
/pk 25, $0.59/ea

Key Features

Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.1251-0.1253 in
Nominal Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D17-1000
Zoro #
G2949396
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.1251-0.1253 in
Nominal Diameter
1/8 in
Shank Length
2 in
Overall Length
1"
Length Tolerance
+/-0.01 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C36
Meets
MS 16555_631
Manufacturer Location
Made in USA*
Double Shear Strength
1,800 lb

Description

Dowel Pin,SS,1/8 in dia,1 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/8 in, Manufacturer Location Made in USA*, Double Shear Strength 1,800 lb, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.